Eaton JGE3250FAG 250A, 3P, 480V, 250 VDC, Type JG, 25 kAIC CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    JGE3250FAG
  • Rexel Part Number:

    494082
  • UPC:

    782113526768

250 Amp, 3-Pole Series G NEMA JG-Frame Molded Case Circuit Breaker, Type JG, Cable In/Cable Out, 25 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

$ 2,630.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # JGE3250FAG

Rexel Part # 494082

UPC 782113526768

UNSPSC 39121616

Amps 250

Family / Style JG

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch