GE SEHA24AT0150 Breaker, Molded Case, SEH Frame, 150A Current Sensor, 2P, 480VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SEHA24AT0150
  • Rexel Part Number:

    295595
  • UPC:

    78316421117

Breaker, Molded Case, SEH Frame, 150 Amp Current Sensor, 2-Pole, 480 Volt AC, 25 kAIC, Requires Rating Plug, and Terminal Lugs

$ 1,691.19 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SEHA24AT0150

Rexel Part # 295595

UPC 78316421117

UNSPSC 39121601

Amps 150

Family / Style SEH

Interrupt Rating AC 25000

Poles 2

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch