GE SELA24AT0030 Breaker, Molded Case, SEL Frame, 30A Current Sensor, 2P, 480VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SELA24AT0030
  • Rexel Part Number:

    275845
  • UPC:

    78316422702

Breaker, Molded Case, SEL Frame, 30 Amp Current Sensor, 2-Pole, 480 Volt AC, 65 kAIC, Requires Rating Plug, and Terminal Lugs

$ 679.36 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SELA24AT0030

Rexel Part # 275845

UPC 78316422702

UNSPSC 39121601

Amps 30

Family / Style SEL

Interrupt Rating AC 65000

Poles 2

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch