GE SELA36AI0100 Breaker, Frame Only, Spectra Series, 100A, 600V, 3P, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    SELA36AI0100
  • Rexel Part Number:

    77573
  • UPC:

    78316421154

Breaker, Frame Only, Spectra Series, 100 Amp, 600 Volt AC, 3-Pole, 65kAIC @ 480 Volt AC

$ 1,156.91 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # SELA36AI0100

Rexel Part # 77573

UPC 78316421154

UNSPSC 39121601

Amps 100

Family / Style SEL

Interrupt Rating AC 65000

Poles 3

Type Breaker

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch