GE Industrial TED124020WL Breaker, 20A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TED124020WL
  • Rexel Part Number:

    78137
  • UPC:

    783164067996

Breaker, 20 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

$ 787.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TED124020WL

Rexel Part # 78137

UPC 783164067996

UNSPSC 39121601

Amps 20

Family / Style TED

Interrupt Rating AC 18000

Mounting Panel

Poles 2

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch