GE Industrial TED124040WL Breaker, 40A, 480VAC, 250VDC, 2P, Molded Case, 18kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TED124040WL
  • Rexel Part Number:

    78141
  • UPC:

    783164068078

Breaker, 40 Amp, 2-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

$ 797.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TED124040WL

Rexel Part # 78141

UPC 783164068078

UNSPSC 39121601

Amps 40

Family / Style TED

Interrupt Rating AC 18000

Mounting Panel

Poles 2

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch