GE Industrial TED134050 Breaker, 50A, 480VAC, 250VDC, 3P, Molded Case, 5kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TED134050
  • Rexel Part Number:

    78076
  • UPC:

    783164063875

Breaker, 50 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 5 kAIC, Molded Case, Thermal Magnetic

$ 987.43 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TED134050

Rexel Part # 78076

UPC 783164063875

UNSPSC 39121601

Amps 50

Family / Style TED

Interrupt Rating AC 5000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch