GE TED134150 Breaker, 150A, 480VAC, 250VDC, 3P, Molded Case, 18kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TED134150
  • Rexel Part Number:

    58697
  • UPC:

    78316423685

Breaker, 150 Amp, 3-Pole, 480 Volt AC, 250 Volt DC, 18 kAIC, Molded Case, Thermal Magnetic

$ 2,588.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TED134150

Rexel Part # 58697

UPC 78316423685

UNSPSC 39121601

Amps 150

Family / Style TED

Interrupt Rating AC 18000

Mounting Panel

Poles 3

Type Breaker

Volts AC 480

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch