GE TEY350ST12 Breaker, Bolt On, 50A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY350ST12
  • Rexel Part Number:

    77628
  • UPC:

    78316419665

50 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 480/277 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC

$ 622.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY350ST12

Rexel Part # 77628

UPC 78316419665

UNSPSC 39121601

Amps 50

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

Volts AC Control 120/277

Place your Will Call order by clicking the cart button next to the appropriate Branch