GE TEY360ST12 Breaker, Bolt On, 60A, 480/277VAC, 3P, Shunt Trip, 120/277VAC, 14kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEY360ST12
  • Rexel Part Number:

    287994
  • UPC:

    78316419666

60 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 Volt AC, Fixed Thermal-Magnetic Trip, Shunt Trip, 120/277 Volt AC

$ 622.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEY360ST12

Rexel Part # 287994

UPC 78316419666

UNSPSC 39121601

Amps 60

Family / Style TEY

Interrupt Rating AC 14000

Mounting Bolt-On

Poles 3

Type Breaker

Volts AC 277/480

Volts AC Control 120/277

Place your Will Call order by clicking the cart button next to the appropriate Branch