GE THED124030WL Breaker, Molded Case, 30A, 2P, 480VAC, 65kAIC, w/Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THED124030WL
  • Rexel Part Number:

    77602
  • UPC:

    78316420200

Breaker, Molded Case, 30 Amp, 2-Pole, 480 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs

$ 1,321.63 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THED124030WL

Rexel Part # 77602

UPC 78316420200

UNSPSC 39121601

Amps 30

Family / Style THED

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch