Siemens ED42B030 Breaker, Molded Case, 2P, 30A, 480VAC, 250VDC, Type ED4

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    ED42B030
  • Rexel Part Number:

    14680
  • UPC:

    783643209244

Breaker, Molded Case, 2-Pole, 30 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label

$ 772.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # ED42B030

Rexel Part # 14680

UPC 783643209244

UNSPSC 39121601

Amps 30

Family / Style ED4

Poles 2

Type Breaker

Volts AC 480

Volts DC Control Range 250

Place your Will Call order by clicking the cart button next to the appropriate Branch