Siemens ED43B015 Breaker, Molded Case, 3P, 15A, 480VAC, Type ED4

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    ED43B015
  • Rexel Part Number:

    14603
  • UPC:

    783643236110

Breaker, Molded Case, 3-Pole, 15 Amp, 480 Volt AC, Type ED4, Blue Label

$ 1,013.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # ED43B015

Rexel Part # 14603

UPC 783643236110

UNSPSC 39121601

Amps 15

Family / Style ED4

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch