Siemens ED43B125 Breaker, Molded Case, 3P, 125A, 480VAC, Type ED4

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    ED43B125
  • Rexel Part Number:

    35573
  • UPC:

    783643209503

Breaker, Molded Case, 3-Pole, 125 Amp, 480 Volt AC, Type ED4, Blue Label

$ 2,361.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # ED43B125

Rexel Part # 35573

UPC 783643209503

UNSPSC 39121601

Amps 125

Family / Style ED4

Poles 3

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch