Siemens HED43B125 Breaker, Molded Case, 125A, 3P, 480VAC, Type HED, 42 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    HED43B125
  • Rexel Part Number:

    35421
  • UPC:

    783643210233

Breaker, Molded Case, 125 Amp, 3-Pole, 480 Volt AC, Type HED, 42 kAIC, with Load Lugs

$ 3,715.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # HED43B125

Rexel Part # 35421

UPC 783643210233

UNSPSC 39121601

Amps 125

Family / Style HED

Type Breaker

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch