ABB Entrelec 0105 047.24 Feed Through Terminal Block, Type: M 4/6.D2 Black

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0105 047.24
  • Rexel Part Number:

    698589
  • UPC:

    662019953571

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

$ 3.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0105 047.24

Rexel Part # 698589

UPC 662019953571

UNSPSC 39121410

Amps 20

Color Black

Family / Style Entrelec

Mounting Din Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch