ABB Entrelec 0105 116.16 Terminal Block, Feed Through, 4mm, Type: M 4/6, Yellow,

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0105 116.16
  • Rexel Part Number:

    817289
  • UPC:

    662019953670

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Yellow. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

$ 4.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0105 116.16

Rexel Part # 817289

UPC 662019953670

UNSPSC 39121410

Amps 30

Color Yellow

Family / Style Entrelec

Mounting Din Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch