ABB Entrelec 0115 116.07 Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 116.07
  • Rexel Part Number:

    144562
  • UPC:

    662019955872

Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG

$ 1.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 116.07

Rexel Part # 144562

UPC 662019955872

UNSPSC 39121410

Amps 30

Color Gray

Family / Style Entrelec

Mounting Din Rail

Size 6 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch