ABB Entrelec 0115 657.25 Terminal Block, Fuse Holder, Gray, Type: M 4/8.SF, 8mm

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 657.25
  • Rexel Part Number:

    270946
  • UPC:

    662019023304

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SF. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG.

$ 6.31 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 657.25

Rexel Part # 270946

UPC 662019023304

UNSPSC 39121410

Amps 10

Color Gray

Family / Style Entrelec

Mounting DIN Rail

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch