ABB Entrelec 0115 663.23 Terminal Block, Fuse Holder, 8mm, Type: M 4/8.SFL, Gray

  • Mfr/Brand Name:

    ABB Entrelec
  • Mfr Number:

    0115 663.23
  • Rexel Part Number:

    50774
  • UPC:

    662019957500

Fuse Holder Terminal Block. Compression Clamp. Type: M 4/8.SFL. Color: Gray. 600V/10A. Size: 4 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 12 AWG. Includes: 24V Diode LED Fuse Indicator.

$ 16.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand ABB Entrelec

Mfr Part # 0115 663.23

Rexel Part # 50774

UPC 662019957500

UNSPSC 39121410

Amps 10

Color Gray

Family / Style Entrelec

Mounting Din Rail

Type Fuse Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch