Allen-Bradley 1492-J4-W Terminal Block, 35A, 600V AC/DC, White, 4mm, Feed Through

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-J4-W
  • Rexel Part Number:

    11996
  • UPC:

    66207305809

Terminal Block, 35 Amp, 600 Volt AC/DC, White, 4 mm, Feed Through, 100 in a Package

$ 1.45 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-J4-W

Rexel Part # 11996

UPC 66207305809

UNSPSC 39121410

Amps 35

Color White

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch