Allen-Bradley 1492-L4T Terminal Block, 33A, 600V AC/DC, Gray, 26 - 10AWG, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-L4T
  • Rexel Part Number:

    3184
  • UPC:

    66207305515

Terminal Block, 33 Amp, 600 Volt AC/DC, 2 Connections Points on 1 Side, Gray, 26 - 10AWG, 4 mm, 50 in a Package

$ 2.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-L4T

Rexel Part # 3184

UPC 66207305515

UNSPSC 39121410

Amps 33

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 26 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch