Allen-Bradley 1492-RAFB4 Terminal Block, 12A, 300V AC/DC, Fuse Block, No Indicator, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-RAFB4
  • Rexel Part Number:

    52949
  • UPC:

    61132030775

Terminal Block, 12 Amp, 300 Volt AC/DC, Fuse Block, Black, No Indicator, Spring Clamp, 4 mm, 25 per Package

$ 14.10 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-RAFB4

Rexel Part # 52949

UPC 61132030775

UNSPSC 39121410

Amps 12

Color Black

Family / Style 1492

Mounting DIN Rail

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch