Allen-Bradley 1492-W4-W Terminal Block, 30A, 600V AC/DC, White, 4mm, Space Saver

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W4-W
  • Rexel Part Number:

    3625
  • UPC:

    66246859053

Terminal Block, 30 Amp, 600 Volt AC/DC, White, 4 mm, Space Saver, 50 in a Package

$ 3.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W4-W

Rexel Part # 3625

UPC 66246859053

UNSPSC 39121410

Amps 30

Color White

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch