Allen-Bradley 1492-W4 Terminal Block, 30A, 600V AC/DC, Gray, 4mm, Space Saver

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W4
  • Rexel Part Number:

    57250
  • UPC:

    66246818167

Terminal Block, 30 Amp, 600 Volt AC/DC, Gray, 4 mm, Space Saver, 50 in a Package

$ 3.06 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W4

Rexel Part # 57250

UPC 66246818167

UNSPSC 39121410

Amps 30

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch