Allen-Bradley 1492-W4TW Terminal Block, 30A, 600V AC/DC, 2 points on 1 Side, Gray, 4mm

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-W4TW
  • Rexel Part Number:

    54053
  • UPC:

    61132026015

Terminal Block, 30 Amp, 600 Volt AC/DC, 3 Connection Points, 2 on 1 Side, Gray, 4 mm, Space Saver, 50 in a Package

$ 4.52 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-W4TW

Rexel Part # 54053

UPC 61132026015

UNSPSC 39121410

Amps 30

Color Gray

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch