Allen-Bradley 1492-WFB4 Terminal Block, Fuse Block, 15A, 300V AC/DC, Type W, 4mm, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WFB4
  • Rexel Part Number:

    9128
  • UPC:

    66246857518

Terminal Block, Fuse Block, 15 Amp, 300 Volt AC/DC, Type W, 5 x 20 Millimeter, Non-Indicating, 4 mm, Black, 50 in a Package

$ 13.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WFB4

Rexel Part # 9128

UPC 66246857518

UNSPSC 39121410

Amps 15

Color Black

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch