Allen-Bradley 1492-WFB4250 Terminal Block, Fuse Block, 15A, 10 - 57V AC/DC, 4mm, Neon, Black

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WFB4250
  • Rexel Part Number:

    9184
  • UPC:

    66246858625

Terminal Block, Fuse Block, 15 Amp, 10 - 57 Volt AC/DC, Type W, 5 x 20 Millimeter, Neon Indicating, 4 mm, Black, 50 in a Package

$ 25.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WFB4250

Rexel Part # 9184

UPC 66246858625

UNSPSC 39121410

Amps 15

Color Black

Family / Style 1492

Mounting DIN Rail

Range 22 - 10 AWG

Type Terminal Block

Volts AC Range 10 - 57

Volts DC Range 10 - 57

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch