Allen-Bradley 1492-WG4 Terminal Block, Grounding, Green/Yellow, 4mm, 22 - 12AWG

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WG4
  • Rexel Part Number:

    58741
  • UPC:

    66246808751

Terminal Block, Grounding, Green/Yellow, 4 mm, 22 - 12 AWG, 50 in a Package

$ 9.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WG4

Rexel Part # 58741

UPC 66246808751

UNSPSC 39121410

Color Green/Yellow

Family / Style 1492

Mounting DIN Rail

Range 22

Type Terminal Block

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch