Allen-Bradley 1492-WM4 Terminal Block, 1 Circuit Mini Feed Through, 4mm, Gray

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1492-WM4
  • Rexel Part Number:

    55512
  • UPC:

    66246818163

Terminal Block, Space Saver, 1 Circuit Mini Feed Through, 4 Millimeter, Gray

$ 2.85 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1492-WM4

Rexel Part # 55512

UPC 66246818163

UNSPSC 39121410

Amps 30

Color Gray

Family / Style 1492

Mounting Snap-On

Range 22 - 10 AWG

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch