Square D NSYTRV42 Terminal Block, 6.2mm, Feed Through, Gray, Screw Type

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    NSYTRV42
  • Rexel Part Number:

    591303
  • UPC:

    78590194349

Terminal Block, 6.2 mm, Feed Through, Gray, 2 Terminal, Screw Type

$ 1.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # NSYTRV42

Rexel Part # 591303

UPC 78590194349

UNSPSC 39121410

Color Gray

Family / Style NSY

Mounting DIN Rail

Poles 2

Size 6.2 mm

Type Terminal Block

Volts AC 600

Volts DC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch