Weidmuller 7914370000 Terminal Block, Fused, 4mm, W-Series, 6.3A, 300V AC/DC, Dark Beige

  • Mfr/Brand Name:

    Weidmuller
  • Mfr Number:

    7914370000
  • Rexel Part Number:

    594368
  • UPC:

    032248144857

Terminal Block, Fused, 4 mm, W-Series, 6.3 Amp, 300 Volt AC/DC, Dark Beige

$ 12.56 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Weidmuller

Mfr Part # 7914370000

Rexel Part # 594368

UPC 032248144857

UNSPSC 39121410

Amps 6.3

Color Dark Beige

Family / Style W-Series

Mounting DIN Rail

Size 4 mm

Type Terminal Block

Volts AC 300

Volts DC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch