Eaton D1PF1AT1 Relay, 24V DC Coil, SPDT, Has Been Replaced By Eaton D1RF1T1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D1PF1AT1
  • Rexel Part Number:

    224292
  • UPC:

    786685270012

General Purpose Relay, 24V DC Coil, SPDT, Contact Rating: 20 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover. Has Been Replaced By Eaton D1RF1T1

$ 13.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D1PF1AT1

Rexel Part # 224292

UPC 786685270012

UNSPSC 39122326

Amps 20

Base 5-Blade

Mounting Socket

Poles 1

Type SPDT

Volts DC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch