Eaton D4PR11A General Purpose Relay, 5 Blade, SPDT, 120V AC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    D4PR11A
  • Rexel Part Number:

    699775
  • UPC:

    782114160213

General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V. Includes: Indicating Light.

$ 18.11 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # D4PR11A

Rexel Part # 699775

UPC 782114160213

UNSPSC 39122326

Amps 5

Base 5-Blade

Mounting Socket

Poles 1

Type SPDT

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch