SE Relays 781XAXM4L-120A Relay, Ice Cube, 5 Blade, 20A, 300VAC, 120VAC Coil, 1PDT

  • Mfr/Brand Name:

    SE Relays
  • Mfr Number:

    781XAXM4L-120A
  • Rexel Part Number:

    268122
  • UPC:

Relay, Ice Cube, 5 Blade, 20 Amp, 300 Volt AC, 120 Volt AC Coil, 1-Pole Double Throw, Plug-in

$ 11.32 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SE Relays

Mfr Part # 781XAXM4L-120A

Rexel Part # 268122

UPC

UNSPSC 39121500

Amps 20

Family / Style 781

Mounting Plug in

Poles 1

Type Relay

Volts AC 300

Volts AC Control 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch