Square D RPM12B7 Relay, Plug-In, 15A, 24VAC Coil, LED, Test Button, Lock-Down Door

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RPM12B7
  • Rexel Part Number:

    305109
  • UPC:

    78590143901

Relay, Plug-In, 15 Amp, 24 Volt AC Coil, LED, Test Button, Lock-Down Door, 1 Normally Open, 1 Normally Closed, 10 per Package

$ 5.30 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RPM12B7

Rexel Part # 305109

UPC 78590143901

UNSPSC 39121516

Amps 15

Base 5-Blade

Family / Style RPM

Mounting Socket

Poles 2

Type Relay

Volts AC Control 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch