Lightolier 1013 Cone Reflector Trim, 5", Specular Clear

  • Mfr/Brand Name:

    Lightolier
  • Mfr Number:

    1013
  • Rexel Part Number:

    81770
  • UPC:

    784197120450

Cone Reflector Trim, Diameter: 5 inch, Color: Specular Clear

$ 26.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Lightolier

Mfr Part # 1013

Rexel Part # 81770

UPC 784197120450

UNSPSC 39111515

Color Specular Clear

Diameter 5 in

Type Cone Trim

Lightolier 1013 Cone Reflector Trim, 5", Specular Clear is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Recess trims for Castlebrook Great service and customer support. Quick delivery.
Date published: 2017-02-08
  • y_2017, m_2, d_20, h_11
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_81770, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch