Pass & Seymour TP5-BK Toggle Wallplate, 5-Gang, Black Nylon, Standard

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    TP5-BK
  • Rexel Part Number:

    348122
  • UPC:

    785007274295

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Plastic, Device Mount - Color: Black.

$ 1,471.58 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # TP5-BK

Rexel Part # 348122

UPC 785007274295

UNSPSC 39121704

Color Black

Gangs 5

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch