Leviton 80723-I Toggle Wallplate, 5-Gang, Ivory Nylon, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    80723-I
  • Rexel Part Number:

    28973
  • UPC:

    078477494400

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

$ 639.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 80723-I

Rexel Part # 28973

UPC 078477494400

UNSPSC 39121704

Color Ivory

Gangs 5

Material Nylon

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch