Leviton 84023-40 Toggle Wallplate, 5-Gang, 302 Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84023-40
  • Rexel Part Number:

    30379
  • UPC:

    078477431207

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Stainless Steel.

$ 1,836.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84023-40

Rexel Part # 30379

UPC 078477431207

UNSPSC 39121704

Color Stainless Steel

Gangs 5

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch