Leviton 84055-40 Duplex Wallplate, 5-Gang, Non-Magnetic Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84055-40
  • Rexel Part Number:

    362161
  • UPC:

    078477309506

5-gang Duplex Device Receptacle Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel

$ 2,927.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84055-40

Rexel Part # 362161

UPC 078477309506

UNSPSC 39121704

Color Stainless Steel

Gangs 5

Material Stainless Steel

Mounting Device

Size Standard

Type Duplex Style

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch