Leviton 84423-40 Decora Wallplate, 5-Gang, Non-Metallic Stainless Steel, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84423-40
  • Rexel Part Number:

    125859
  • UPC:

    078477309575

5-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

$ 3,630.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84423-40

Rexel Part # 125859

UPC 078477309575

UNSPSC 39121704

Color Stainless Steel

Gangs 5

Material Stainless Steel

Mounting Device

Size Standard

Type Decora

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch