Leviton 85023 Toggle Wallplate, 5-Gang, Brown Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    85023
  • Rexel Part Number:

    30531
  • UPC:

    078477436806

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Brown.

$ 1,086.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 85023

Rexel Part # 30531

UPC 078477436806

UNSPSC 39121704

Color Brown

Gangs 5

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch