Leviton 88023 Toggle Wallplate, 5-Gang, White Thermoset, Standard

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    88023
  • Rexel Part Number:

    5852
  • UPC:

    078477444504

5-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White.

$ 1,035.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 88023

Rexel Part # 5852

UPC 078477444504

UNSPSC 39121704

Color White

Gangs 5

Material Plastic

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch