Leviton S54-N Blank Wallplate, 5-Gang, 302 Stainless Steel, Standard, Strap Mnt

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    S54-N
  • Rexel Part Number:

    261193
  • UPC:

    078477352144

Blank Wallplate, 5-Gang, Non-Magnetic Stainless Steel, Standard, Strap Mount

$ 10,430.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # S54-N

Rexel Part # 261193

UPC 078477352144

UNSPSC 39121704

Color Stainless Steel

Gangs 5

Material Stainless Steel

Mounting Strap

Size Standard

Type Blank Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch