Lutron SC-5-BI Dimmer/Fan Control Wallplate, 5-Gang, Satin Series, Biscuit Finish

  • Mfr/Brand Name:

    Lutron
  • Mfr Number:

    SC-5-BI
  • Rexel Part Number:

    109583
  • UPC:

    027557475839

5-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Biscuit Satin.

$ 42.90 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Lutron

Mfr Part # SC-5-BI

Rexel Part # 109583

UPC 027557475839

UNSPSC 39121704

Color Biscuit

Family / Style Designer

Gangs 5

Material Plastic

Mounting Screwless

Size Standard

Type Dimmer

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch