Mulberry Metal 97075 5-Gang, Toggle Wall Plate, Stainless Steel

  • Mfr/Brand Name:

    Mulberry Metal
  • Mfr Number:

    97075
  • Rexel Part Number:

    125694
  • UPC:

    09532797075

Wall Plate, 5-Gang, Toggle Switch, Standard Size, Device Mount, Stainless Steel.

$ 1,191.30 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Mulberry Metal

Mfr Part # 97075

Rexel Part # 125694

UPC 09532797075

UNSPSC 39121704

Color Stainless Steel

Gangs 5

Material Stainless Steel

Mounting Device

Size Standard

Type Toggle Switch

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch