Allen-Bradley 889N-F5AF-20F Cordset, Mini Style Connector, Straight Female, 5 Pin, 300V, 5.6A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F5AF-20F
  • Rexel Part Number:

    7762
  • UPC:

    66246894145

Cordset, Mini Plus, Style Connector, 5 Pin, 300 Volt, 5.6 Amp, Straight Female, PVC, 18 AWG, Color Code C, 20 Foot

$ 63.17 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F5AF-20F

Rexel Part # 7762

UPC 66246894145

UNSPSC 32151902

Amps 5.6

Color Yellow

Family / Style 889N

Gender Female

Length 20 ft

Type Cordset

Volts AC 300

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch