Allen-Bradley 889N-F5AFC-6F Cordset, Mini Style Connector, Straight Female, 5 Pin, 600V, 8A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    889N-F5AFC-6F
  • Rexel Part Number:

    91417
  • UPC:

    66246894149

Cordset, Mini Style Connector, 5 Pin, 600 Volt, 8 Amp, Straight Female, STOOW, PVC, 16 AWG, Color Code IEC, 6 Foot, Yellow

$ 36.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 889N-F5AFC-6F

Rexel Part # 91417

UPC 66246894149

UNSPSC 32151902

Amps 8

Color Yellow

Family / Style 889N

Gender Female

Length 6 ft

Type Cordset

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch