Sick Optic 7020678 5-Pin, Micro Cordset

  • Mfr/Brand Name:

    Sick Optic
  • Mfr Number:

    7020678
  • Rexel Part Number:

    130736
  • UPC:

Micro Cordset, 5 Pin, Single-Ended, Female Straight Connector. PVC, IP67, 4-Wire Pigtail, 16 feet Gray Cord. DC Voltage. 12 mm (M12) Receptacle. Sick Model Name: KD4-SIM125.

$ 34.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Sick Optic

Mfr Part # 7020678

Rexel Part # 130736

UPC

UNSPSC 39101600

Color Gray

Gender Female

IP/NEMA Rating IP67

Length 16 ft

Type 5-Pin

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch